Plastic Safety Glass in Red Frame with Anti-fog and Grey Lens
Avatar™ Plastic Safety Glass in Red Frame with Anti-fog and Grey Lens
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- LENS TINTS FOR ANY TASK: Uvex lens tint applications include sun & glare reduction, fluorescent/halogen/sodium lamp low light areas, indoor/outdoor transition, welding and traffic signal recognition
- PERMANENT LENS COATINGS: Uvex lens coatings deliver long-lasting anti-fog & anti-scratch performance; permanent bonding to the lens prevents wash/wear off even after extended use or repeated cleanings
- 8 POINTS OF ADJUSTMENT: Includes ratchet hinge for lens inclination of 15°; flexible, wire-core temples adjust to any head size; floating nose loop and flexible nose pads fit any nasal profile
- COMFORT & STYLE: 3/4 Frame is ultra-light, stylish and contemporary; soft brow frame diffuses impacts; indirect venting for breathability; soft nose pads and soft-tipped temples for comfort
- SAFETY: Wraparound lens for excellent protection & peripheral vision; indirect venting reduces fogging; insulated wire core temples for non-conductivity; meets ANSI Z87.1-2015 and CSA Z94.3 standards
Documents
Specifications
- ANSI:
- ANSI Z87.1 2020
- CE Approved:
- No
- CSA Certified:
- CSA Z94.3
- Collection:
- Avatar™
- Glasses Frame Color:
- Red
- Glasses Lens Color:
- Anti-fog/Grey
- Material:
- Plastic
- Material Type:
- Polycarbonate