This product requires certification to purchase.

SPERIAN A800 CLR FRM,CLR HC

Honeywell Howard Leight

SPERIAN A800 CLR FRM,CLR HC

  • Fast #
  • Part #HA800
  • Item #3827104
  • Manufacturer Part #A800
4.2 out of 5 Customer Rating
Brand image
Honeywell Howard Leight

SPERIAN A800 CLR FRM,CLR HC

  • Fast #
  • Part #HA800
  • Item #3827104
  • Manufacturer Part #A800
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • STYLE: Sporty, ultra- lightweight, 9-base wrap-around frame
  • COMFORT: Soft, padded temple tips and non-slip nose bridge provide a secure, comfortable fit
  • CLEAR LENS: Clear Lens is recommended for indoor and outdoor environments where normal to low light conditions exist. This Clear lens has a Visible Light Transmittance of 92% and provides true color recognition. The clear lens will absorb 99.9% of UVA and UVB radiation.
  • CERTIFICATION: Meets the ANSI Z87.1-2010 standard
  • Requires Certification