100-Person Plastic Bulk First Aid Kit
100-Person Plastic Bulk First Aid Kit
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Waterproof kit
- Contains economic bulk supplies that can be readily accessed when needed
- Ideal for manufacturing settings where a wide variety of first aid items are required
Specifications
- Color Finish Name:
- White
- Depth:
- 4-3/4
- Height:
- 10-1/2
- Material:
- Metal
- Size:
- 4-3/4 in x 10-1/2 in x 15 in
- UPC:
- 821812025339
- Width:
- 15