*CVR* AUX POTENTIOMETER F/ 1 SERIES
Q181 *CVR* AUX POTENTIOMETER F/ 1 SERIES
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 420-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Q181
- Depth:
- 3-3/8 in
- Height:
- 3-3/16 in
- UPC:
- 085267065436
- Width:
- 3-1/4 in