*CVR* 300 OHM POTENTIOMETER
Q209 *CVR* 300 OHM POTENTIOMETER
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 920-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Q209
- Depth:
- 3-7/8 in
- Height:
- 3-1/4 in
- UPC:
- 085267065573
- Width:
- 3-3/8 in