*CVR* TRADELINE W/REVISED MTG BRKT
Q607 *CVR* TRADELINE W/REVISED MTG BRKT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 268-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Q607
- Depth:
- 2-1/8 in
- Height:
- 6-7/16 in
- Material:
- Steel
- UPC:
- 085267070850
- Volts:
- 120/240/480V
- Width:
- 5-3/16 in