400 lb. L/XL Size Construction Harness in Green and Black
Miller® 400 lb. L/XL Size Construction Harness in Green and Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI A10.32, ANSI Z359 2007
- Application:
- Construction
- Clothing Size:
- L/XL
- Collection:
- Miller®
- Color Finish Name:
- Green, Black
- Lift Capacity:
- 400 lb
- Material:
- Plastic
- Material Type:
- Polyester
- OSHA:
- OSHA 1926.502;OSHA 1910.66