Size L Rubber Cut Resistant Glove in Grey (Case of 72)
Perfect Fit® Size L Rubber Cut Resistant Glove in Grey (Case of 72)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- Collection:
- Perfect Fit®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Glove Size:
- L
- Glove Type:
- Cut Resistant
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- Yes
- UPC:
- 801462229394