This product requires certification to purchase.

Single Phase 100A Transfer Switch

Honeywell

Single Phase 100A Transfer Switch

  • Fast #
  • Part #HRXSM100A3
  • Item #10104971
  • Manufacturer Part #HRXSM100A3
5 out of 5 Customer Rating
Brand image
Honeywell

Single Phase 100A Transfer Switch

  • Fast #
  • Part #HRXSM100A3
  • Item #10104971
  • Manufacturer Part #HRXSM100A3
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
100
Height:
7 in
Length:
20 in
Phase:
Single Phase
Power Source:
Electric
Product Type:
Transfer Switch
Volts:
120/240V
Watts:
24000 W
Width:
14-1/2 in