Sleeve Seal for MP953B Pneumatic Valve Actuator
Sleeve Seal for MP953B Pneumatic Valve Actuator
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 500 Pallet: 1000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- MP953B Pneumatic Valve Actuator
- FM Approved:
- No
- GSA Approved:
- No
- NSF Certified:
- No
- Product Type:
- Diaphragm Sleeve
- UPC:
- 085267010382