This product requires certification to purchase.

Stainless Steel Immersion Well for C7031D2003 and C7041D2001 Temperature Sensors

Honeywell

Stainless Steel Immersion Well for C7031D2003 and C7041D2001 Temperature Sensors

  • Fast #
  • Part #H50001774001
  • Item #2353711
  • Manufacturer Part #50001774-001
4.9 out of 5 Customer Rating
Brand image
Honeywell

Stainless Steel Immersion Well for C7031D2003 and C7041D2001 Temperature Sensors

  • Fast #
  • Part #H50001774001
  • Item #2353711
  • Manufacturer Part #50001774-001
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1440
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
C7031D2003 and C7041D2001 Temperature Sensors
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
5 in
Material:
Stainless Steel
Product Type:
Immersion Well
UPC:
085267257176