16 Amp Hydronic Temperature Control 2-1/4 in. 120/240V
T6031A 16 Amp Hydronic Temperature Control 2-1/4 in. 120/240V
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 4 Pallet: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- AMP:
- 16
- Depth:
- 2-1/4
- Height:
- 5-5/8
- UPC:
- 085267088794
- Volts:
- 120/240V
- Width:
- 2