14 in. Chart Recorder
Truline® 14 in. Chart Recorder
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Prints up to 4 charts on the same timeline with a single pen
- Easily configured for a variety of applications
- Prints time and date of recording directly on the chart
- Models with a totalizer are available, Totalizers: up to 4 (optional)
- Inputs: mA, VDC, T/C, RTD. Inputs: up to 4
- Range: user setup
- Control outputs: up to 2 (optional)
- Operating conditions: 58 to 131°F
- Power: 102 to 264 VAC/48 to 62 Hz
- Relays: up to 2 (optional)
Specifications
- Application:
- Residential
- Automatic Shut-Off:
- No
- CE Approved:
- Yes
- Collection:
- Truline®
- Height:
- 16-1/2 in
- Length:
- 5 in
- Meter Type:
- Chart Recorder
- Number of Tools Included:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 115/230V
- Width:
- 14 in