This product requires certification to purchase.

14 in. Digital Recorder

Honeywell

Truline® 14 in. Digital Recorder

  • Fast #
  • Part #HDR45AT1000
  • Item #7920059
  • Manufacturer Part #DR45AT-1000-00-000-0-000000-0
5 out of 5 Customer Rating
Honeywell

Truline® 14 in. Digital Recorder

  • Fast #
  • Part #HDR45AT1000
  • Item #7920059
  • Manufacturer Part #DR45AT-1000-00-000-0-000000-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Prints up to 4 charts on the same timeline with a single pen
  • Easily configured for a variety of applications
  • Prints time and date of recording directly on the chart
  • Models with a totalizer are available, Totalizers: up to 4 (optional)
  • Inputs: mA, VDC, T/C, RTD. Inputs: up to 4
  • Range: user setup
  • Control outputs: up to 2 (optional)
  • Operating conditions: 58 to 131°F
  • Power: 102 to 264 VAC/48 to 62 Hz
  • Relays: up to 2 (optional)
  • Requires Certification

Specifications

Application:
Residential
Automatic Shut-Off:
No
CE Approved:
Yes
Collection:
Truline®
Height:
16-1/2 in
Length:
5 in
Meter Type:
Chart Recorder
Number of Tools Included:
1
Power Source:
Electric
UL Listed:
No
Volts:
115/230V
Width:
14 in