Silver Mirror Black Plastic Safety Glass
Uvex A900 Series Silver Mirror Black Plastic Safety Glass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sporty, 8-base wrap-around polycarbonate lens
- Non-slip rubber nosepiece
- Temples with padded inserts provide a comfortable fit
- Offered in clear, TSR® gray, and silver mirror lens options
- Available with Uvextra® anti-fog lens coating to reduce fogging, keeping lenses clear
- Meets the ANSI Z87.1-2010 standard
- CSA models are certified to the requirements of the CSA Z94.3 standard
Documents
Specifications
- CSA Certified:
- CSA Z94.3
- Collection:
- Uvex A900 Series
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Silver Mirror
- Material:
- Plastic, Rubber
- Material Type:
- Polycarbonate