This product requires certification to purchase.

*CVR* 1/2 VLV 0 47 CV STEM DOWN TO

Honeywell

V5852A *CVR* 1/2 VLV 0 47 CV STEM DOWN TO

  • Fast #
  • Part #HV5853A2014
  • Item #2352017
  • Manufacturer Part #V5853A2014
5 out of 5 Customer Rating
Brand image
Honeywell

V5852A *CVR* 1/2 VLV 0 47 CV STEM DOWN TO

  • Fast #
  • Part #HV5853A2014
  • Item #2352017
  • Manufacturer Part #V5853A2014
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1020
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Length:
3 in
Material:
Brass, Plastic, Stainless Steel
Maximum Temperature:
230
UPC:
085267149280
Valve Size:
1/2 in
Valve Type:
Pressure Control Valves