*CVR* 1/2 VLV 0 47 CV STEM DOWN TO
V5852A *CVR* 1/2 VLV 0 47 CV STEM DOWN TO
Product Details
Product Details
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Length:
- 3
- Material:
- Brass, Plastic, Stainless Steel
- Maximum Temperature:
- 230
- Type:
- HV5852A2023
- UPC:
- 085267149198
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Control Valves