*CVR* 3/4 VLV 4 9 CV STEM DOWN TO C
V5852A *CVR* 3/4 VLV 4 9 CV STEM DOWN TO C
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 780-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Length:
- 3-1/2 in
- Material:
- Brass, Plastic, Stainless Steel
- Maximum Temperature:
- 230
- UPC:
- 085267149266
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Control Valves