This product requires certification to purchase.

Hook and Bumper in Chrome Plated

Hook and Bumper in Chrome Plated

  • Fast #
  • Part #P6506626
  • Item #7643613
  • Manufacturer Part #650-6626
3.7 out of 5 Customer Rating
Brand image

Hook and Bumper in Chrome Plated

  • Fast #
  • Part #P6506626
  • Item #7643613
  • Manufacturer Part #650-6626
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome-Plated
  • Chrome Plated Zamak
  • 15/16" Center set Screw Holes
  • Requires Certification
Dimensions & Measurements
Height
2-1/4 in
Length
3 in
Width
1-7/16 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Material
Alloy
Material Type
ZAMAK
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
Application
Restrooms
Product Type
Hook, Bumper
UL Listed
No
UPC
080296302620