This product requires certification to purchase.

HOOKAH 14IN LED SINGLE LIGHT PENDANT 3000K IN POLISHED NICKEL

Hookah HOOKAH 14IN LED SINGLE LIGHT PENDANT 3000K IN POLISHED NICKEL

  • Fast #
  • Part #MPD42714PN
  • Item #7774301
  • Manufacturer Part #PD-42714-PN
5 out of 5 Customer Rating
Brand image

Hookah HOOKAH 14IN LED SINGLE LIGHT PENDANT 3000K IN POLISHED NICKEL

  • Fast #
  • Part #MPD42714PN
  • Item #7774301
  • Manufacturer Part #PD-42714-PN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stunning spun aluminum polished nickel finish with a frosted opal glass diffuser. Available in Single, 3, 5, 9, 15, 21, and 23 light versions with round or rectangular canopies.
  • Thin electrified cables provide an ultra-clean look and are easy to adjust through a push pin canopy. Maximum Suspension Height: 120in, longer heights available by special order.
  • Universal Input Voltage Driver (120V-240V-277V) located in 4in junction box. Custom CCT options available by special order.
  • Smooth and continuous dimming with an electronic low voltage (ELV) dimmer.
  • High Powered Replaceable LED Module CRI: 90, Rated Hours: 60,000, Color Temp: 3000K.
  • Standards: ETL & ETL listed for damp locations.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Hookah
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Height:
14 in
Length:
6-1/2 in
Light Bulb Type:
LED
Lighting Style:
Modern
Lumens:
470
Lumens per Watt:
78
Material:
Aluminum
Number Of Hours:
60000 h
Number of Lights:
1
Power Source:
Electric
UL Listed:
No
UPC:
790576429175
Volts:
120/240/277V
Watts:
6 W
Width:
3-1/2 in