This product requires certification to purchase.

1 qt Wet & Dry Vacuum

Hoover

FloorMate® 1 qt Wet & Dry Vacuum

  • Fast #
  • Part #HFH40010B
  • Item #5113305
  • Manufacturer Part #FH40010B
3.5 out of 5 Customer Rating
Brand image
Hoover

FloorMate® 1 qt Wet & Dry Vacuum

  • Fast #
  • Part #HFH40010B
  • Item #5113305
  • Manufacturer Part #FH40010B
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Multi-purpose SpinScrub® technology and exclusive Hoover® patented counter-rotating brushes gently wash and scrub hard floors from all angles
  • SpinScrub® brushes, designed to deliver the best clean while gently scrubbing sealed wood, vinyl, grout, and tile
  • Dual tank technology keeps clean and dirty water separate so you never put dirty water back on the floor
  • Quick drying power leaves floors dry
  • Wide 13 in. cleaning path, covers more surface area and shortens cleaning time
  • Removable nozzles and brushes for easy cleaning and maintenance
  • Deluxe handle with fingertip trigger control features a comfortable, ergonomic grip with trigger right at the fingertips for easy distribution of detergent when needed
  • Folding handle makes storage a snap, perfect for small spaces
  • Rubber wheels glide gently over surfaces and won't scratch hard flooring
  • Includes 30 hard floor wipes
  • Requires Certification

Documents


Specifications

AMP:
6
Brand Model Compatibility:
FloorMate® Filter 40112050, FloorMate® Brush Block 302283005
Capacity:
1 qt
Collection:
FloorMate®
Color Finish Name:
Blue
Cord Length:
27 ft
Corded Cordless:
Corded
Height:
29-1/2 in
Length:
15-19/50 in
Power Source:
Electric
Tool Type:
Vacuum Kit
UPC:
073502032183
Vacuum Type:
Wet & Dry
Weight:
23 lb
Width:
12-1/2 in