Hoover Vacuum Bag for MPWR™ CH95519 Vacuum Cleaner (Pack of 10)

You last purchased this on
 
Hoover

MPWR™ Hoover Vacuum Bag for MPWR™ CH95519 Vacuum Cleaner (Pack of 10)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hoover

MPWR™ Hoover Vacuum Bag for MPWR™ CH95519 Vacuum Cleaner (Pack of 10)

  • Fast #
  • Part #HAH10330
  • Item #8003895
  • Manufacturer Part #AH10330
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Tan
  • Disposable bag
  • Fits CH95519
  • HEPA bag
  • Cloth
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Brand Model Compatibility:
CH95519
Capacity:
9.87 qt
Collection:
MPWR™
Color Finish Name:
Tan
Depth:
5-1/2 in
Disposable:
Yes
ETL Listed:
No
Height:
12-1/4 in
Material:
Paper
Package Quantity:
Pack of 10
Product Type:
HEPA Filtration Bag
UL Listed:
No
Weight:
2.2 lb
Width:
6-3/4 in