This product requires certification to purchase.

HEPA and Vacuum Bag 2-9/25 x 2-9/25 x 39/100 in. for UH30010, UH30010COM and UH30010CCA (Pack of 2)

Hoover

Type Q HEPA and Vacuum Bag 2-9/25 x 2-9/25 x 39/100 in. for UH30010, UH30010COM and UH30010CCA (Pack of 2)

  • Fast #
  • Part #HAH10000
  • Item #5113327
  • Manufacturer Part #AH10000
4.9 out of 5 Customer Rating
Brand image
Hoover

Type Q HEPA and Vacuum Bag 2-9/25 x 2-9/25 x 39/100 in. for UH30010, UH30010COM and UH30010CCA (Pack of 2)

  • Fast #
  • Part #HAH10000
  • Item #5113327
  • Manufacturer Part #AH10000
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits Hoover® UH30010
  • Requires Certification

Specifications

Brand Model Compatibility:
UH30010, UH30010COM, UH30010CCA
Collection:
Type Q
Color Finish Name:
Black
Height:
39/100 in
Length:
2-9/25 in
Material:
Fabric
Package Quantity:
Pack of 2
Product Type:
HEPA, Vacuum Bag
Size:
2-9/25 in x 2-9/25 in x 39/100 in
UPC:
073502030226
Weight:
1.17 lb
Width:
2-9/25 in