30 x 24 in. Concrete Vault
30 x 24 in. Concrete Vault
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Length:
- 30 in
- Material:
- Concrete
- Product Type:
- Vault
- Width:
- 24 in