16 X 16 Microfiber Towel 220 Gsm Red

This product has been replaced by

Abco Red 16 x 16 in. Towel (Pack of 12)
Abco 16 x 16 in. Towel in Red (Pack of 12)
Manufacturer Part #MS-RD40200
You last purchased this on
 
HOSPECO

16 X 16 Microfiber Towel 220 Gsm Red

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Abco Red 16 x 16 in. Towel (Pack of 12)
Abco 16 x 16 in. Towel in Red (Pack of 12)
Manufacturer Part #MS-RD40200
HOSPECO

16 X 16 Microfiber Towel 220 Gsm Red

  • Fast #
  • Part #H2511RDZ
  • Item #9910660
  • Manufacturer Part #2511-R-DZ
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Red Select Color Finish Name

Product Details

  • Requires Certification

Specifications

Beam Spread:
}"?
Color Finish Name:
Red
Length:
16 in
Material:
Microfiber
Product Type:
Towel
Size:
16 in x 16 in
Width:
16 in