17 x 20 in. Grade Bar Mop (Case of 25)
17 x 20 in. Grade Bar Mop (Case of 25)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 32-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 17 in
- Material:
- Cotton
- Size:
- 25 lb
- UPC:
- 075289073861
- Width:
- 20 in