Evergreen Urinal Screen in Dark Green (Case of 10)
AirWorks® Evergreen Urinal Screen in Dark Green (Case of 10)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stays fresh up to 30 days
- VOC compliant
- Flexible EVA material fits all urinals
- Ideal for high traffic restrooms
Specifications
- Collection:
- AirWorks®
- Color Finish Name:
- Dark Green
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 10
- Product Type:
- Urinal Screen, Evergreen