Urinal Screen in Orange (Box of 10, Case of 6 Boxes)
AirWorks® Urinal Screen in Orange (Box of 10, Case of 6 Boxes)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- True 30 day performance
- Continuous odor control
- Flexible EVA material fits urinals
- VOC compliant
Documents
Specifications
- Application:
- Urinals
- Collection:
- AirWorks®
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Green Seal Certified:
- No
- Material:
- Plastic
- Material Type:
- EVA
- Package Quantity:
- Box of 10, Case of 6 Boxes
- Product Type:
- Urinal Screen
- UPC:
- 075289332319