17 in. Premium Restroom Mat (Pack of 6, Case of 10 Packs)
Health Gards® 17 in. Premium Restroom Mat (Pack of 6, Case of 10 Packs)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Eliminate puddles and keeps floors dry around urinals, commodes, near sinks and hand drying areas
- The mat's fibers are pretreated with an antimicrobial that inhibits the growth of odor causing bacteria in the mat
- Protects flooring from liquids and stains
- Mat stays securely in place with non-slip backing
- In most locations, mats will last up to a month depending on traffic and usage and they should be thrown away afterwards
- Simple maintenance by mopping or wiping around them as needed
- Designed with a self drying surface, so they air dry like entrance mats
- Color: Black
Specifications
- Collection:
- Health Gards®
- Color Finish Name:
- Black
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Length:
- 17
- Package Quantity:
- Pack of 6, Case of 10 Packs
- UPC:
- 075289100109
- Width:
- 22-1/2