Urinal Screen in Green (Case of 12)
Health Gards® Urinal Screen in Green (Case of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Deodorize and clean continuously up to 30 days
- Performs without staining or discoloring water
- For use in dry urinals
- Non-toxic and biodegradable
Documents
Specifications
- Application:
- Urinals
- Capacity:
- 3 oz
- Collection:
- Health Gards®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Green Seal Certified:
- No
- Material:
- Plastic
- Material Type:
- EVA
- Package Quantity:
- Case of 12
- Product Type:
- Urinal Screen
- UPC:
- 075289019029