This product requires certification to purchase.

Urinal Screen in Pink (Case of 12)

HOSPECO

Health Gards® Urinal Screen in Pink (Case of 12)

  • Fast #
  • Part #H01991DZ
  • Item #10183542
  • Manufacturer Part #01991
3.9 out of 5 Customer Rating
Brand image
HOSPECO

Health Gards® Urinal Screen in Pink (Case of 12)

  • Fast #
  • Part #H01991DZ
  • Item #10183542
  • Manufacturer Part #01991
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Para products are activated by air
  • Use in urinals with standing water
  • Non-staining
  • Deodorizes continuously for up to 30 days
  • Available where applicable by law
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
4 oz
Package Quantity
Case of 12
Size
7-1/4 in x 7-1/4 in
Characteristics & Features
Collection
Health Gards®
Color Finish Category
Pinks
Color Finish Name
Pink
Warranty & Product Information
Application
Urinals
Product Type
Urinal Screen