MED Size Nitrile 5 MIL Black Gloves
MED Size Nitrile 5 MIL Black Gloves
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 84-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Textured fingers
- Standard length; beaded cuff
- Latex free
- Powder free
- Thickness: 5 mil
- Non-sterile
- Ambidextrous
- Complies with FDA CFR title 21 indirect food additive regulations part 177
- Single use only
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- Agriculture, Construction, General Purpose, Industrial, Mechanical, Law Enforcement, Powder Free, Disposable
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100, Case of 10 Boxes
- Reusable:
- No
- Thickness:
- 5 mil
- UPC:
- 075289145025