MED Size Nitrile Blue Gloves (Box of 50)
MED Size Nitrile Blue Gloves (Box of 50)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavier weight
- Exam grade
- Thickness: 8 mil
- Extended cuff - 12"
- Latex free
- Non-sterile
- Ambidextrous
- Powder free
- Single use only
- Complies with FDA CFR title 21 indirect food additive regulations part 177
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- Aerospace, Automotive, Healthcare, Industrial, Manufacturing, Food Service, Food Service, Agriculture, Powder Free, Disposable
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 50
- Reusable:
- No
- Thickness:
- 8 mil
- UPC:
- 075289127335