2 x 8 in. Courtesy Bag In White (Case of 500)
Necessities® 2 x 8 in. Courtesy Bag In White (Case of 500)
Frequently Purchased Together
Product Details
- Printed White
- 8x3x2
- Hospital Specialty Necessities Courtesy Bags replace D 1000 bags
Specifications
- Collection:
- Necessities®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 2 in
- Length:
- 8 in
- Package Quantity:
- Case of 500
- Product Type:
- Courtesy Bag
- Width:
- 3 in