Size L 5 mil Power Coated Latex Ambidextrous Disposable Gloves in Natural (Case of 10)
ProWorks® Size L 5 mil Power Coated Latex Ambidextrous Disposable Gloves in Natural (Case of 10)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Disposable latex gloves (non-medical grade)
- Lightly powdered
- Excellent protection with a comfortable fit
- Smooth surface on the palm and fingers for tactile sensitivity
- Meets food and drug administration (FDA) regulations for food contact (21CFR, 170-199)
- Length: 9-1/2 in.
- Thickness: 5 mil
- Color: Natural
- Size: Large
Specifications
- ASTM:
- ASTM D-3578
- CE Approved:
- No
- Coating:
- Powder Coated
- Collection:
- ProWorks®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Disposable:
- Yes
- Glove Size:
- L
- Glove Type:
- Ambidextrous
- Length:
- 9-1/2 in
- Material:
- Latex
- Package Quantity:
- Case of 10
- Reusable:
- No
- Thickness:
- 5 mil