5 mil Nitrile Size M Powder Free Exam Glove in Black (Case of 10 Boxes)
ProWorks® GrizzlyNite® 5 mil Nitrile Size M Powder Free Exam Glove in Black (Case of 10 Boxes)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Nitrile
- Examination Grade
- Powder Free
- Thickness: 5.5 mil
- Ambidextrous
- Single Use Only
- Excellent when working with grease and oils
Documents
Specifications
- ASTM:
- ASTM D6319
- Coating:
- Uncoated
- Collection:
- ProWorks® GrizzlyNite®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- Medical, Powder Free, Industrial, Food Service, All Purpose, Ambidextrous
- Height:
- 3
- Length:
- 9-1/2
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Case of 10 Boxes
- Reusable:
- No
- Thickness:
- 5.5 mil
- UPC:
- 075289122835
- Weight:
- 2
- Width:
- 4-3/4