Hospeco Proworks Nitrile Powderfree Glove
ProWorks® Hospeco Proworks Nitrile Powderfree Glove
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Latex free
- Examination grade
- Thickness: 5.5 mil
- Non-Sterile
- Ambidextrous
- Powder free
- Single use only
Specifications
- Collection:
- ProWorks®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- S
- Glove Type:
- Medical
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Case of 10
- Thickness:
- 5.5 mil