Size L 9 mil Nitrile Assembly, Construction, Industrial, Janitorial and Maintenance Disposable Gloves in Orange (Box of 100)
ProWorks® Pyramid Grip® Size L 9 mil Nitrile Assembly, Construction, Industrial, Janitorial and Maintenance Disposable Gloves in Orange (Box of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in TX
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in TX
Product Details
Product Details
- Heavyweight industrial glove
- Not for medical use
- Powder free
- Made from synthetic rubber or butadiene
- Latex free
- High visible orange color
- Standard length; beaded cuff
- Palm and finger textured
Documents
Specifications
- ASTM:
- ASTM D-6319
- CE Approved:
- No
- Collection:
- ProWorks® Pyramid Grip®
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Disposable:
- Yes
- Glove Size:
- L
- Glove Type:
- Construction, Industrial, Cleaning, Maintenance, Painting, Powder Free
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 9 mil
- UPC:
- 653195154562