S Size Nitrile Gloves in Orange
ProWorks® S Size Nitrile Gloves in Orange
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The added visibility makes this glove excellent for outdoor use
- Examination grade
- Beaded cuff and textured fingers
- Orange color allows for color coding in facility
- Meets 21 CFR requirements for food contact
- Powder free for no residue
- Latex free
Specifications
- ASTM:
- ASTM D-6319
- CE Approved:
- No
- Collection:
- ProWorks®
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Disposable:
- No
- Glove Size:
- S
- Glove Type:
- Medical
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Case of 10
- Reusable:
- Yes
- Thickness:
- 5 mil