Size S 5 mil Latex Food Processing, Food Service, General Purpose, Industrial and Light Duty Applications Disposable Gloves in Natural (Box of 100, Case of 10 Boxes)
ProWorks® Size S 5 mil Latex Food Processing, Food Service, General Purpose, Industrial and Light Duty Applications Disposable Gloves in Natural (Box of 100, Case of 10 Boxes)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Latex
- Industrial Grade
- Powder Free
- Thickness: 5 mil
- Ambidextrous
- Single Use Only
Documents
Specifications
- ASTM:
- ASTM D3578
- Coating:
- Uncoated
- Collection:
- ProWorks®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Disposable:
- Yes
- Glove Size:
- S
- Glove Type:
- Food Service, Food Service, All Purpose, Industrial, Light Duty Applications, Powder Free
- Height:
- 2-3/4
- Length:
- 9-1/10
- Material:
- Rubber
- Material Type:
- Latex
- Package Quantity:
- Box of 100, Case of 10 Boxes
- Reusable:
- No
- Thickness:
- 5 mil
- UPC:
- 075289212123
- Weight:
- 1
- Width:
- 4-3/4