This product requires certification to purchase.

Solid Air Fresheners (Box of 12)

HOSPECO

Solid Air Fresheners (Box of 12)

  • Fast #
  • Part #HAWBC229BX
  • Item #10122386
  • Manufacturer Part #AWBC229-BX
5 out of 5 Customer Rating
Brand image
HOSPECO

Solid Air Fresheners (Box of 12)

  • Fast #
  • Part #HAWBC229BX
  • Item #10122386
  • Manufacturer Part #AWBC229-BX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Stays fresh up to 30 days with continuous odor control
  • VOC Compliant
  • Bowl Clips hang on the outside of the toilet to eliminate odors
  • Does not dissolve in water; fits most standard toilets
  • Contain enzymes that continually work to eliminate odors at the source
  • Continuous odor control
  • Use with suction cups to hang anywhere odor control is needed
  • Requires Certification

Documents

Dimensions & Measurements
Height
2-3/8 in
Length
4 in
Package Quantity
Box of 12
Weight
1.45 lb
Width
2 in
Characteristics & Features
Color Finish Category
Reds
Color Finish Name
Light Red
Installation Type
Side Mount
Material
Plastic, Acetate
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
Application
Odors
Green Seal Certified
No
UPC
075289442292