This product requires certification to purchase.

Solid Air Fresheners (Box of 12)

HOSPECO

Solid Air Fresheners (Box of 12)

  • Fast #
  • Part #HAWBC231BX
  • Item #10122387
  • Manufacturer Part #AWBC231-BX
3.9 out of 5 Customer Rating
Brand image
HOSPECO

Solid Air Fresheners (Box of 12)

  • Fast #
  • Part #HAWBC231BX
  • Item #10122387
  • Manufacturer Part #AWBC231-BX
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Stays fresh up to 30 days with continuous odor control
  • VOC Compliant
  • Bowl Clips hang on the outside of the toilet to eliminate odors
  • Does not dissolve in water; fits most standard toilets
  • Contain enzymes that continually work to eliminate odors at the source
  • Continuous odor control
  • Use with suction cups to hang anywhere odor control is needed
  • Requires Certification

Documents


Specifications

Application:
Odors
Color Finish Category:
Oranges
Color Finish Name:
Light Orange
Green Seal Certified:
No
Height:
2-3/8
Installation Type:
Side Mount
Length:
4
Material:
Plastic, Acetate
Maximum Temperature:
140
Package Quantity:
Box of 12
UPC:
075289442315
Weight:
1.45
Width:
2