12 x 13 in. Wiper in White (Bag of 75, Case of 12 Bags)
TaskBrand® P70 12 x 13 in. Wiper in White (Bag of 75, Case of 12 Bags)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
- Hydrospun is one of the most versatile nonwoven materials
- Durable, cloth-like feel
- Good alternative to rags and shop towels
- Heavy duty, low lint
- Highly absorbent, excellent wipe dry
- Resistant to many solvents
- Meets FDA 21 CFR 176.170 and 21 CFR 176.80 for use on food contact surfaces, including food processing surfaces, and in contact with food
- Applications: Surface prep, grease & oil, cleaning equipment & tools, solvent application, great alternative to shop towels
Documents
Specifications
- Application:
- Cleaning, Grease, Oil, Surface Preparation
- Collection:
- TaskBrand® P70
- Color Finish Name:
- White
- Length:
- 12 in
- Package Quantity:
- Bag of 75, Case of 12 Bags
- Product Type:
- Wiper
- Size:
- 12 in x 13 in
- UPC:
- 075289551536
- Width:
- 13 in