Hospitality & Healthcare Full Function TV Remote in Black
Hospitality & Healthcare Full Function TV Remote in Black
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 100-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Hospitality & Healthcare Full Function TV Remote Automatically Connects with Commercial TVs Including LG, SAMSUNG, RCA and PHILIPS
- Fully compatible with ProCentric, LYNK Cloud and MediaSuite Systems
- Programmable for Insignia, Vizio, Hisense, Element, NEC, ONN, Sceptre, TCL , Toshiba, Westinghouse, and more TVs.
- DirecTV DRE compatible
- Operates PDI TVs (Including MULTI-BED TVs)
- Includes optional security screw for battery cover.
- Uses 2 AAA Batteries (not included)
Specifications
- Brand Model Compatibility:
- LG, Samsung, Philips, ProCentric, Lynk Reach, MediaSuite, DirecTV
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1-1/4 in
- Height:
- 7-3/4 in
- Length:
- 2-1/4 in
- Material:
- Plastic, Metal
- Width:
- 1-1/4 in