Generic RFID Key Card (Pack of 200)
Generic RFID Key Card (Pack of 200)
Package Quantity Info:
Each: 1 Inner Pack: 200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Generic 1K RFID Key Cards compatible with Onity, Saflok, DormaKaba, Ilco, Miwa, and Securelox RFID lock systems. These key cards will not work with any other RFID Locking Systems. Sold in Quantities of 200 Key Cards Per Box. Will not work with ULC, Magstripe, Vingcard, Salto, Betech, Beline and Acculock Lock Systems.
- DURABLE RFID 200-Pack Blue Key Cards: Crafted with anti-scratch overlay and protective film for long-lasting performance. Made with high-quality PVC Material for enhanced durability. Waterproof for added resilience against various environments.
- STANDARD CREDIT CARD SIZE: Easy to carry and use. Each card features clear operating instruction text for simple implementation. Standard credit card dimensions for seamless compatibility
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue Matte
- Material:
- Plastic
- Material Type:
- PVC
- Type:
- HGEN01A