This product requires certification to purchase.

Generic ULC RFID Key Card (Pack of 200)

Hotel & Resort Key Cards

Generic ULC RFID Key Card (Pack of 200)

  • Fast #
  • Part #HULGEN01
  • Item #10490647
  • Manufacturer Part #ULGEN01
4.6 out of 5 Customer Rating
Brand image
Hotel & Resort Key Cards

Generic ULC RFID Key Card (Pack of 200)

  • Fast #
  • Part #HULGEN01
  • Item #10490647
  • Manufacturer Part #ULGEN01
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 200
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Generic ULC RFID Key Cards compatible with Security Upgraded Saflok, DormaKaba, Onity ULC Security Upgraded RFID lock systems. These key cards will not work with any other RFID Locking Systems; Sold in Quantities of 200 Key Cards Per Box; Will not work with Magstripe, Vingcard, Salto, Betech, Beline and Acculock Lock Systems.
  • DURABLE RFID 200-Pack Blue Key Cards: Crafted with anti-scratch overlay and protective film for long-lasting performance. Made with high-quality PVC Material for enhanced durability. Waterproof for added resilience against various environments.
  • STANDARD CREDIT CARD SIZE: Easy to carry and use. Each card features clear operating instruction text for simple implementation. Standard credit card dimensions for seamless compatibility
  • Requires Certification

Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue Matte Raised Ink
Material:
Plastic
Material Type:
PVC
Type:
HULGEN01