This product requires certification to purchase.

6.2 cu. ft. Gas Dryer in White

GE Hotpoint

6.2 cu. ft. Gas Dryer in White

  • Fast #
  • Part #GHTX26GASWWW
  • Item #10334968
  • Manufacturer Part #HTX26GASWWW
4.9 out of 5 Customer Rating
Brand image
GE Hotpoint

6.2 cu. ft. Gas Dryer in White

  • Fast #
  • Part #GHTX26GASWWW
  • Item #10334968
  • Manufacturer Part #HTX26GASWWW
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Auto Dry monitors the internal air temperature to determine the ideal drying time, protecting your garments from over drying.
  • Powerful Venting & Flexible Installation: Powerful airflow offers long-lasting performance from lint build-up and offers venting solutions up to 120 feet for greater installation flexibility.
  • Large Diffuser for Even Drying: A large internal heat diffuser allows for warm air to evenly spread throughout your clothes during the cycle, making this the ideal dryer for large loads and bulky items.
  • Durable Aluminized Drum: This durable, long-lasting design resists corrosion and optimizes drying performance.
  • Reversible Dryer Door: Door can swing from either direction making it easier to access the last sock from the back of the drum.
  • Temperature Selection: Offer a range of drying temperatures to adjust to the specific needs of your garments for personalized garment care.
  • Up Front Lint Filter: Simplify the task of lint removal with our convenient upfront lint filter, enhancing airflow within the appliance and for your garments.
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
7
BTU:
22000
CEC Compliant:
For Sale in CA
Capacity:
6.2 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Dial
Depth:
26-5/8 in
Fuel Type:
Natural Gas
Height:
44 in
Number of Cycles:
3
Number of Doors:
1
Power Source:
Electric, Gas
Product Type:
Front Load Dryer
Proposition 65:
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Smart Home Enabled:
No
UPC:
084691942849
Vent Type:
3-Way Vent
Volts:
120V
Weight:
103 lb
Width:
27 in