6 in. Rubber and Zinc Bolt and Full Face Set
6 in. Rubber and Zinc Bolt and Full Face Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Name:
- Red
- Diameter - Inside 1:
- 6 in
- Fitting Type:
- Bolt and Full Face Set
- IAPMO Listed:
- No
- Material:
- Rubber, Zinc
- NSF Certified:
- No
- Thickness:
- 1/8 in
- UL Listed:
- No