15 x 19 in. Cloth in White (Box of 25)
15 x 19 in. Cloth in White (Box of 25)
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Color Finish Name:
- White
- Length:
- 15 in
- Package Quantity:
- Box of 25
- Product Type:
- Cloth
- Size:
- 15 in x 19 in
- Width:
- 19 in