16 x 19 in. Cloth Wiper in White
16 x 19 in. Cloth Wiper in White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Color Finish Name:
- White
- Length:
- 16 in
- Material:
- Cloth
- Product Type:
- Cloth Wiper
- Width:
- 19 in